Progress PP337610 "Opal Glass" 4 or more Bulb Bathroom Light
| Item: | PP337610 |
| Finish: | Polished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $96.75 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 8-1/4" |
| Width | 24-1/2" |
| Extension From Wall | 7-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Efficient | No |
| Product Specifications |


