Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP320330
Progress PP320330 "Glass Globe" Flush Mount Ceiling Light
| Item: | PP320330 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $21.69
Details and Dimensions
| Height | 7" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | White |
| Suitable Installation | Dry |
| Weight | 2 lbs |
| Product Specifications |


