Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Progress
>
PP319309EBWB
Progress PP319309EBWB "Trinity" 4 or more Bulb Bathroom Light
| Item: | PP319309EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $187.56 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-1/8" |
| Width | 33-1/4" |
| Extension From Wall | 7-3/8" |
| Height From Center Of Wall Opening | 5-3/4" |
| Number of Bulbs | 4 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Voltage | 120V |
| Weight | 19 lbs |
| Energy Efficient | Yes |
| Energy Star | Yes |


