X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP319209EBWB "Trinity" 3 Bulb Bathroom Light

Item: PP319209EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $247.05

Price: $148.23 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8-1/8"
Width 24"
Extension From Wall 7-3/8"
Height From Center Of Wall Opening 5-3/4"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up Light
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V
Weight 10 lbs
Energy Efficient Yes
Energy Star Yes