X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP315986EBWB "Savannah" 3 Bulb Bathroom Light

Item: PP315986EBWB
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/8"
Width 25-1/4"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Glass Type Antique Alabaster
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Dry
Voltage 120V
Weight 14 lbs
Energy Efficient Yes
Energy Star Yes