Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Progress
>
PP315609EBWB
Progress PP315609EBWB "Avalon" 4 or more Bulb Bathroom Light
| Item: | PP315609EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $291.33
Details and Dimensions
| Height | 7" |
| Width | 36" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 4 |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 13 lbs |
| Energy Efficient | Yes |
| Energy Star | Yes |
| Product Specifications |


