Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Progress
>
PP315409EBWB
Progress PP315409EBWB "Avalon" 2 Bulb Bathroom Light
| Item: | PP315409EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $143.46
Details and Dimensions
| Height | 7" |
| Width | 18" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Flourescent |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Energy Star | Yes |
| Product Specifications |


