X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP302515 "Broadway Lights" 4 or more Bulb Bathroom Light

Item: PP302515
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/4"
Width 24"
Extension From Wall 2-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Suitable Installation Dry
Voltage 120V
Weight 9 lbs