X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP299281 "Archie" 3 Bulb Bathroom Light

Item: PP299281
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $262.05

Price: $157.23 (Pricing is for Antique Nickel)



Details and Dimensions

Height 8-3/4"
Width 26-1/4"
Extension From Wall 6"
Height From Center Of Wall Opening 5-1/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Prismatic
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Energy Efficient No