Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP297709 "Alexa" 2 Bulb Bathroom Light

Item: PP297709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $156.75

Price: $94.05

Details and Dimensions

Height 9-3/8"
Width 13"
Extension From Wall 6-1/8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Linen Etched Clear
Suitable Installation Damp
Voltage 120V
Weight 6 lbs
Energy Efficient No