X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2927104WB "Fortune" 3 Bulb Bathroom Light

Item: PP2927104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 23"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V