Progress PP289815EBWB "Linear" 3 Bulb Bathroom Light

Item: PP289815EBWB
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $149.22



Details and Dimensions

Extension From Wall 6-5/8"
Number of Bulbs 3
Bulb Type Spiral CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Dry
Voltage 120V
Energy Star Yes