X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP289715EBWB "Linear" 2 Bulb Bathroom Light

Item: PP289715EBWB
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 4-1/4"
Width 24"
Extension From Wall 6-5/8"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Melon Style Diffusers
Shade Material Acrylic
Suitable Installation Damp
Voltage 120V
Construction Steel
Additional Information Mounting strap for outlet box included
Energy Star Yes