Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP285109
Progress PP285109 "Alexa" Semi Flush Mount Ceiling Light
| Item: | PP285109 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.28
Details and Dimensions
| Height | 11" |
| Width | 12-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | White Linen Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Product Specifications |


