X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP2817101 "Roxbury" Semi Flush Mount Ceiling Light

Item: PP2817101
Finish: Classic Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $464.10

Price: $278.46



Details and Dimensions

Height 14"
Width 16"
Diameter 16"
Overall Height 92"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Crystal Fluted
Shade Material Glass
Features Can be Semi-Flush Mount or Chain Hung
Chain Length 72"