X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2727101 "Roxbury" 3 Bulb Bathroom Light

Item: PP2727101
Finish: Classic Silver
Online Availability: Available for immediate shipment

List Price: $536.70

Price: $322.02



Details and Dimensions

Height 8-5/8"
Width 26"
Extension From Wall 7-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Clear Crystal Fluted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
View Similar Products