Progress PP272309 "Nicollette" 1 Bulb Wall Sconce
| Item: | PP272309 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11" |
| Width | 6-3/8" |
| Extension From Wall | 9" |
| Backplate Dimension | 6'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Etched Damask Scroll Patterned |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |


