Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP2527102 "Meeting Street" Large Fan (52'' to 59'')

Item: PP2527102
Finish: Roasted Java
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18-3/8"
Width / Diameter 58"
Number of Blades 5
Blade Span 58"
Blade Pitch 14°
Blade Color Tuscan Oak
Blade Material Plywood
Blades Included Yes
Remote Control Included Yes
Switch Type Full Function Remote Control Included
Air Flow 5923 CFM
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Downrod Quantity 1
Downrod Length "(1) 8"""
Wire Length 80"
Voltage 120V
Includes Handheld Remote Control