Progress PP252409 "AirPro Hugger" Medium (42'' to 50'') Ceiling Fan
| Item: | PP252409 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $100.62
Details and Dimensions
| Height | 8-5/16" |
| Width / Diameter | 42" |
| Fan Type | Hugger |
| Number of Blades | 4 |
| Blade Span | 42" |
| Blade Pitch | 11° |
| Reversible Blades | Yes |
| Blade Color | Cherry / Natural Cherry |
| Blade Material | MDF |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 4002 CFM |
| Fan Motor Size | 153mm x 10mm |
| Reverse Air Flow | Yes |
| Wire Length | 12" |
| Weight | 14 lbs |


