X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP251409 "Trevina" Large Fan (52'' to 59'')

Item: PP251409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $783.30

Price: $469.98



Details and Dimensions

Height 18"
Width / Diameter 52"
Number of Blades 3
Blade Span 52"
Blade Pitch 12°
Blade Color Silver
Blade Material Plywood
Blades Included Yes
Remote Control Included Yes
Switch Type Full Function Remote Control Included
Air Flow 4566 CFM
Revolutions Per Minute 160 RPM
Fan Motor Size 153mm x 18mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Dry
Downrod Quantity 1
Downrod Length "(1) 6"""
Wire Length 80"
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 20 lbs
Includes Handheld Remote Control
Lamp Type JDE-11 Mini-Can