Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP250230 "Air Pro" Large Fan (52'' to 59'')

Item: PP250230
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $342.30

Price: $205.38

Details and Dimensions

Height 12-3/4"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Blade Color White
Blade Material ABS All-Weather
Blades Included Yes
Switch Type Pull Chain
Air Flow 5061 CFM
Air Flow Efficiency 90 CFM / Watt
Electrical Usage 56 Watts
Fan Motor Size 153mm x 18mm
Fan Type Standard Mount
Suitable Installation Wet
Downrod Quantity 1
Downrod Length "(1) 4-1/4"""
Wire Length 72"
Light Kit Not Included
Voltage 120V
Outdoor Fans Yes