X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP250130W "3-Speed Reversible" Large Fan (52'' to 59'')

Item: PP250130W
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $186.75

Price: $112.05



Details and Dimensions

Height 13-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Color White
Weight 17 lbs
Eco-Friendly Energy Efficient
Energy Star
Features Fan can be installed without downrod to accommodate lower ceilings