Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP201020 "Adorn" 3 Bulb Bathroom Light

Item: PP201020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.30

Price: $93.78 (Pricing is for Antique Bronze)

Details and Dimensions

Height 6-5/8"
Width 21-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched On Nickel Model, Light Umber On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V