X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP200920 "Adorn" 2 Bulb Bathroom Light

Item: PP200920
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $111.15

Price: $66.69 (Pricing is for Antique Bronze)



Details and Dimensions

Height 6-5/8"
Width 13-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Fluted Glass: Etched on Nickel Model, Light Umber On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V