Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP200420 "Bravo" 1 Bulb Wall Sconce

Item: PP200420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $59.10

Price: $35.46 (Pricing is for Antique Bronze)

Details and Dimensions

Height 9"
Width 7-1/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V