Progress PP186TG 6'' Recessed Light Housing
| Item: | PP186TG |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $25.38
Details and Dimensions
| Length | 6-5/8" |
| Housing Type | Incandescent |
| Features | • Sub Type: 6"; Shallow IC, Non-IC; Attached junction box with removable sides and 1/2" pryouts. |
| Rough In Dimension | 5-1/2" |


