Progress PP184TG 5'' Recessed Light Housing
| Item: | PP184TG |
| Finish: | Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $32.13
Details and Dimensions
| Height | 5-1/2" |
| Length | 14-1/8" |
| Housing Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | PAR30 |
| Bulb(s) Included | No |
| Voltage | 120V |
| Construction | Galvanized steel |
| Features | • IC & Non-IC |
| Additional Information | 5" Shallow Remodel Housing |
| Product Specifications |


