Progress PP632528 "High Tech" Track Lighting Track Head
| Item: | PP632528 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $21.60 (Pricing is for White)
Details and Dimensions
| Height | 5-1/2" |
| Width | 2-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | PAR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Construction | Steel |
| Features | • Quarter-Turn Locking Action • Polarity Oriented |
| Additional Information | 360 Degree Rotation, 0-90 Degree Vertical Swing |
| Fits These Models | P9100 Track Series |


