Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP359774 Up Light Pendant

Item: PP359774
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13-5/8"
Width 12-3/4"
Overall Height 89"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 6 lbs