X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PR898RPC/P0X8310A "Portola" Single Handle Tub & Shower Faucet

Item: PR898RPC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Width 5-1/5"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 4-19/20"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes