Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Pfister
>
PR898CBC/P0X8310A
Pfister PR898CBC/P0X8310A "Avalon" Single Handle Tub & Shower Faucet
| Item: | PR898CBC/P0X8310A |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Width | 4-1/4" |
| Shower Head Type | Rain Head |
| Valve Escutcheon Width | 6-7/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | No |
| Construction | Brass |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


