X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PR897MBC/P0X8310A "Marielle" Single Handle Shower Faucet

Item: PR897MBC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $227.00

Price: $185.57 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Shower Head Width 6-3/10"
Shower Head Type Rain Head
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Metal Lever Handles
ADA Compliant Yes
Features Scald Guard