X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PR897GLC/P0X8310A "Saxton" Single Handle Shower Faucet

Item: PR897GLC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 6-7/8"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Construction Brass
Tub/Shower Model Available Yes
Shown With Metal Lever Handles
ADA Compliant Yes
Features Self Cleaning Showerhead