Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Pfister
>
PRT6AMCC/PSX6020R
Pfister PRT6AMCC/PSX6020R "Parisa" Deck Mount Whirlpool Faucet
| Item: | PRT6AMCC/PSX6020R |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 6-3/4" |
| Spout Reach | 7-1/2" |
| Overall Height | 10-1/2" |
| Flow Rate (GPM) | 13 |
| Number of Faucet Holes | 2 Hole |
| Maximum Deck Thickness | 2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | No |
| Shown With | Metal Lever Handle |
| ADA Compliant | Yes |
| Warranty |


