Pfister PGT72YP2C "Ashfield" 4'' Centerset Bar Faucet
| Item: | PGT72YP2C |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $186.48 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 12-1/8" |
| Construction | Metal |
| Handle Type | Lever |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-13/16" |
| Spout Reach | 5-3/4" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Faucet Hole Diameter | 1-1/2" |
| Product Specifications |
| Installation Guide |
| Warranty |


