Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PGT48SR0C "Serrano" 4'' Centerset Bathroom Sink Faucet

Item: PGT48SR0C
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $105.00

Price: $82.43 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 3-1/4"
Spout Reach 4-3/16"
Overall Height 4-7/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Includes Metal Pop-Up Drain Yes