Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PGT364CBC "Avalon" Two Handle Kitchen Faucet

Item: PGT364CBC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $248.00

Price: $194.68 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 13-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 8-1/4"
Spout Reach 8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes