Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Pfister PGT344PC0 "Portland" Single Handle Kitchen Faucet

Item: PGT344PC0
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 8"
Construction Metal
ADA Compliant Yes
Spout Height 5"
Spout Reach 9-1/2"
Swivel Spout Yes
Maximum Deck Thickness 2-1/4"
Side Spray Included Yes
Flow Rate (GPM) 2.0
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes