Pfister PG1714000 "Pfirst" 4'' Centerset Bar Faucet
| Item: | PG1714000 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $25.96
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Height | 7-3/4" |
| Width | 6-9/16" |
| Construction | Zinc |
| Handle Type | Knob |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 5-1/16" |
| Spout Reach | 3-9/16" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Degree of Spout Swing | 180 |
| Includes | Metal Knob Handles |
| Maximum Deck Thickness | 1" |
| Swivel Spout | Yes |
| Warranty |


