Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG1436002 "Pfirst Series" 4'' Centerset Bathroom Sink Faucet

Item: PG1436002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $50.00

Price: $39.25

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-7/16"
Spout Reach 3-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1"
Construction Zinc
Valve Type Washerless
Flow Rate (GPM) 1.5
Includes 2 Acrylic Knob Handles
Low Lead Compliant Yes
Height 3"
Width 6-1/16"
ADA Compliant No
Eco-Friendly Cal Green Compliant
Water Sense
Connection Size 1/2'' - 14 NPSM
Drain Included Yes
Includes Metal Pop-Up Drain Yes
Installation Hardware Included Yes