X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG1435100 "Pfirst" 4'' Centerset Bathroom Sink Faucet

Item: PG1435100
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $68.00

Price: $53.38



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 1-7/8"
Spout Reach 4-5/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1"
Construction Brass
Valve Type Washerless
Flow Rate (GPM) 1.5
Includes Cap for Pop-Up Rod Hole
Low Lead Compliant Yes
Height 3-3/16"
Width 9-5/16"
ADA Compliant Yes
Eco-Friendly Water Sense