Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Pfister PG1435000 "Pfirst" 4'' Centerset Bathroom Sink Faucet

Item: PG1435000
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-7/16"
Spout Reach 3-3/4"
Overall Height 3"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1"
Valve Type Washerless Cartridge
Flow Rate (GPM) 2.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes