Pfister PG1426000 "Pfirst" 4'' Centerset Bathroom Sink Faucet
| Item: | PG1426000 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $44.13 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 1-11/16" |
| Spout Reach | 3-9/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/4" |
| Escutcheon Included | Yes |
| Construction | Zinc |
| Valve Type | Washerless |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Height | 7" |
| Width | 6-1/16" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Pop-Up Drain and Assembly, Metal Lever Handle |
| Installation Hardware Included | Yes |
| Warranty |


