X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG1425000 "Pfirst" 4'' Centerset Bathroom Sink Faucet

Item: PG1425000
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 2 Hole
Number of Faucet Holes 2 Hole
Spout Height 1-11/16"
Spout Reach 3-9/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/4"
Escutcheon Included Yes
Construction Zinc
Valve Type Washerless
Flow Rate (GPM) 1.5
Includes Cap for Pop-Up Rod Hole, Metal Lever Handle
Low Lead Compliant Yes
Height 7"
Width 6-1/16"
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Installation Hardware Included Yes