X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PF048AVCC "Altavista" 4'' Centerset Bathroom Sink Faucet

Item: PF048AVCC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/2"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Water Sense
Drain Included Yes
Faucet Configuration Two Handle
Includes Metal Pop-Up Drain Yes
Installation Hardware Included Yes