X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PF042SLCC "Selia" Single Hole Bathroom Sink Faucet

Item: PF042SLCC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $121.00

Price: $94.99 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 4-11/16"
Spout Reach 4-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Weight 5 lbs
Height 7-3/8"
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Drain Included Yes
Includes Metal Pop-Up Drain Yes
Installation Hardware Included Yes