X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PF0354THC "Delton" Two Handle Kitchen Faucet

Item: PF0354THC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $99.00

Price: $88.20 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Construction Brass
ADA Compliant Yes
Spout Height 5"
Spout Reach 8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes