X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P801SVHC "Savannah" Leg Tub Filler

Item: P801SVHC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Three Handle
Height 10"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 3 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
ADA Compliant Yes
Features Pforever Seal
CEC Approved Yes