Pfister P1436100 "Pfirst" 4'' Centerset Bathroom Sink Faucet
| Item: | P1436100 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.58 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 1-7/8" |
| Spout Reach | 4-5/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1" |
| Construction | Zinc |
| Valve Type | Washerless |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | No |
| Height | 3-1/2" |
| Width | 9-5/16" |
| ADA Compliant | Yes |
| Includes | Pop-Up Drain and Assembly, Metal Lever Handles |
| Product Specifications |
| Warranty |


