Pfister P1436002 "Pfirst" 4'' Centerset Bathroom Sink Faucet

Item: P1436002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $37.21



Details and Dimensions

Faucet Hole Configuration 3 Hole
Number of Faucet Holes 3 Hole
Spout Height 1-7/16"
Spout Reach 3-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Maximum Deck Thickness 1"
Construction Zinc
Valve Type Washerless
Flow Rate (GPM) 2.2
Shown With Acrylic Knobs
Low Lead Compliant No
Height 3"
Width 6-1/16"
Includes Pop-Up Drain and Assembly, Acrylic Knob Handles